Features
Enclosure:
Open
Outer Race Width - Millimeter:
17.5
Other Features:
Deep Groove | Special Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.992
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
K06008XP0
Description
KDN.K06008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 60MMIDX76MMOD
Part # KDN.K06008XP0
BDI # 22923291
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.992
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K06008CP0
Description
KDN.K06008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 60MMIDX76MMOD
Part # KDN.K06008CP0
BDI # 22923287
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
2.992
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K06008AR0
Description
KDN.K06008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 60MMIDX76MMOD
Part # KDN.K06008AR0
BDI # 22923283
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.992
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.992
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)