KP37BFS428
Description
KP37BFS428 AIRFRAME CONT BALL BRG ; 2.312"X3.0625"X0.437" SGL ROW
Part # KP37BFS428
BDI # 795687
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP37BFS464
Description
KP37BFS464 AIRFRAME CONT BALL BRG ; 2.312"X3.0625"X0.437" SGL ROW
Part # KP37BFS464
BDI # 795688
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
1.938
Bore 2 - Millimeter:
50.013
Height - Inch:
0.875
Bore 2 - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
1.875
Bore 2 - Millimeter:
48.412
Height - Inch:
0.875
Bore 2 - Inch:
1.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
17.475
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.688
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable
Cage Material:
Steel