Features
Height - Millimeter:
8.5
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
0.335
Bore 2 - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Other Features:
Sphered Housing
Rolling Element:
None
U 210
Description
U 210 THRUST BEARING WASHER ; NON-RETURNABLE 62MMB 1 62MMB 2 82MMOD
Part # U 210
BDI # 1420737
Features
Height - Millimeter:
7.5
Bore 1 - Inch:
2.441
Bore 2 - Millimeter:
62
Height - Inch:
0.295
Bore 2 - Inch:
2.441
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Other Features:
Sphered Housing
Rolling Element:
None
Features
Height - Millimeter:
18
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60.2
Height - Inch:
0.709
Bore 2 - Inch:
2.37
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
SX07A25LLUPX2
Description
SX07A25LLUPX2 BALL BEARING ; MEDIUM SIZE
Part # SX07A25LLUPX2
BDI # 17149894
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
2912
Description
2912 THRUST BALL BEARING ; NON-RETURNABLE 60MM ID 82MM OD 18MM W
Part # 2912
BDI # 1201067
Features
Height - Millimeter:
18
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60.2
Height - Inch:
0.709
Bore 2 - Inch:
2.37
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel