K08008AR0
Description
KDN.K08008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD
Part # KDN.K08008AR0
BDI # 22923351
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K08008CP0
Description
KDN.K08008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD
Part # KDN.K08008CP0
BDI # 22923355
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K08008XP0
Description
KDN.K08008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD
Part # KDN.K08008XP0
BDI # 22923359
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
8
Bore 1 - Inch:
2.717
Bore 2 - Millimeter:
69
Height - Inch:
0.315
Bore 2 - Inch:
2.717
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Other Features:
Single Row
Rolling Element:
None
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)