XLS3-1/2AC3
Description
XLS3-1/2AC3 DEEP GROOVE BALL BEARING ; 3.5"ID 5"OD 0.75"W OPEN
Part # XLS3-1/2AC3
BDI # 1238013
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31.75
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
SC1822C3
Description
SC1822C3 RADIAL BALL BEARING ; 88.9MM ID 127MM OD 19.05MM W
Part # SC1822C3
BDI # 17149450
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
XLS3-1/2
Description
XLS3-1/2 XLS 3-1/2 ANG CONTACT BALL BRG ; NON-RETURNABLE ANGULAR CONATCT
Part # MRC.XLS3-1/2
BDI # 15087393
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254775
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)