309SZZ1
Description
MRC.309SZZ1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MMX5.048"X1.25"
Part # MRC.309SZZ1
BDI # 662517
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31.75
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
Features
Height - Millimeter:
41
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75.209
Height - Inch:
1.614
Bore 2 - Inch:
2.961
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
F-229678. ZKLFA
Description
F-229678. ZKLFA BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # F-229678. ZKLFA
BDI # 23941766
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)