CSEA050
Description
CSEA050 ANGULAR CONTACT BALL BEARING ; POR NON-RETURNABLE
Part # CSEA050
BDI # 18102839
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
AKL.XW4-1/4-HLG
Description
AKL.XW4-1/4-HLG AXIAL BALL BEARING ; POR NON RETURNABLE 107.95MM X 139.7MM
Part # AKL.XW4-1/4-HLG
BDI # 1178874
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
4.25
Bore 2 - Millimeter:
109.55
Height - Inch:
0.875
Bore 2 - Inch:
4.313
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
CSCA050-HLE
Description
CSCA050-HLE THIN SECTION BEARING ; POR NON RETURNABLE 127MMX139.7MMX6.35MM
Part # CSCA050-HLE
BDI # 19264443
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No