Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
96.037
Height - Inch:
1.375
Bore 2 - Inch:
3.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
4.5
Bore 2 - Millimeter:
114.3
Height - Inch:
1
Bore 2 - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable
Cage Material:
Steel
CSXU050-2RS
Description
CSXU050-2RS-HLE THIN SECTION BEARING ; POR NON RETURNABLE 127MM X 146.05MM OD
Part # CSXU050-2RS
BDI # 19264472
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)