Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG-47 XPO
Description
KG-47 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KG-47 XPO
BDI # 201151
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KU-60 XPO-2RS
Description
KU-60 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KU-60 XPO-2RS
BDI # 201278
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KU-60 CPO-2RS
Description
KU-60 CPO-2RS DEEP GROOVE BALL BEARING ; THIN SECTION
Part # KU-60 CPO-2RS
BDI # 201277
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
28.575
Bore 1 - Inch:
5.25
Bore 2 - Millimeter:
134.95
Height - Inch:
1.125
Bore 2 - Inch:
5.313
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Other Features:
Single Row
Cage Material:
Steel