K16008CP0
Description
KDN.K16008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K16008CP0
BDI # 22923632
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K16008AR0
Description
KDN.K16008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K16008AR0
BDI # 22923627
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K16008XP0
Description
KDN.K16008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K16008XP0
BDI # 22923636
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Full Complement | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
S17003XS0
Description
KDN.S17003XS0 FOUR-POINT CONTCT BALL BRG ; 170MM IDX176MM ODX3MM W
Part # S17003XS0
BDI # 22925195
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.929
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Full Complement | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium