Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU065XP0
Description
JU065XP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU065XP0-RBC
BDI # 797083
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU065CP0
Description
JU065CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU065CP0-RBC
BDI # 797082
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC065AR0
Description
KC065AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 25/PAK
Part # KC065AR0-RBC
BDI # 797227
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KC065CP0
Description
KC065CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 25/PAK
Part # KC065CP0-RBC
BDI # 797228
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No