Page 1 of 2

Next

Compare
JB075CP0

COMPARE

JB075CP0

Description
JB075CP0 THIN SECTION BALL BEARING ; 7.5" ID X 8.125" OD X 0.3125" WID

RBC BEARINGS

Part # JB075CP0-RBC

BDI # 23209239

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 8.125

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JB075XP0

COMPARE

JB075XP0

Description
JB075XP0 THIN SECTION BALL BEARING ; 7.5" ID X 8.125" OD X 0.3125" WID

RBC BEARINGS

Part # JB075XP0-RBC

BDI # 23209241

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJM 3 1/2

COMPARE

QJM 3 1/2

Description
QJM 3 1/2 ; FOUR POINT CONTACT BALL BRG

RHP BEARING

Part # 747023025343

BDI # 20094098

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 255152
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MJ3.1/2J

COMPARE

MJ3.1/2J

Description
MJ3.1/2J DEEP GROOVE BALL BEARING ; POR 3-1/2" BOREX8-1/8" ODX1-3/4" W 1-ROW

RHP BEARING

Part # MJ3.1/2J

BDI # 1190947

Features

Enclosure: Open
Outer Race Width - Millimeter: 44.45
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 8.125

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262805
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MJT3.1/2M

COMPARE

MJT3.1/2M

Description
MJT3.1/2M ANGULAR CONTACT BALL BEARING ; POR 3-1/2" BOREX8-1/8" ODX1-3/4" 1-ROW

RHP BEARING

Part # MJT3.1/2M

BDI # 1190979

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255103
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY