Page 1 of 7

Next

Compare
KG065CP0

COMPARE

KG065CP0

Description
KG065CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG065CP0-RBC

BDI # 797383

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 8.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KA080AR0

COMPARE

KA080AR0

Description
KA080AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA080AR0-RBC

BDI # 797140

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA080CP0

COMPARE

KA080CP0

Description
KA080CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA080CP0-RBC

BDI # 797141

Features

Enclosure: Open
Outer Race Width - Millimeter: 6.35
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 8.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KA080XP0

COMPARE

KA080XP0

Description
KA080XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA080XP0-RBC

BDI # 797142

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA080CP0

COMPARE

JA080CP0

Description
JA080CP0 THIN SECTION BALL BEARING ; 8" ID X 8.5" OD X 0.25" WID

RBC BEARINGS

Part # JA080CP0-RBC

BDI # 23209199

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 8.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY