Page 1 of 1717

Next

Compare
1311C3

COMPARE

1311C3

Description
1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W

NTN

Part # 1311C3

BDI # 1197291

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
GW211PP2

COMPARE

GW211PP2

Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR

TIMKEN

Part # GW211PP2C5

BDI # 1356462

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33.35
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
GW211PPB13

COMPARE

GW211PPB13

Description
GW211PPB13 DISC HARROW BALL BEARING

RINGBALL

Part # GW211PPB13

BDI # 18174997

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7211 BE-2RZP

COMPARE

7211 BE-2RZP

Description
7211 BE-2RZP ANG CONTACT BALL BRG ; 55MM IDX100MM ODX21MM W SGL RW

SKF

Part # 7211 BE-2RZP

BDI # 21522493

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6310Z

COMPARE

6310Z

Description
6310Z DEEP GROOVE BALL BEARING ; 50MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # 6310Z

BDI # 1186819

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 27
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5102
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY