2MM9315WICRSULFS737
Description
2MM9315WICRSULFS737 PRECISION BALL BRG ; PHENOLIC 75MM BORE 105MM OD 16MM WD AC
Part # 2MM9315WICRSULFS737
BDI # 1334471
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Height - Millimeter:
28.575
Bore 1 - Inch:
2.625
Bore 2 - Millimeter:
67.462
Height - Inch:
1.125
Bore 2 - Inch:
2.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
71915 ACEGA/HCP4A
Description
71915 ACEGA /HCP4A ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID
Part # 71915 ACEGA/HCP4A
BDI # 1268089
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Speed E Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
71915 CD/P4AQBCA
Description
71915 CD /P4AQBCA ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 71915 CD/P4AQBCA
BDI # 1268198
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
71915 CD/P4ADBA
Description
71915 CD/P4ADBA ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 71915 CD/P4ADBA
BDI # 1268190
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring