AKL.XW3-1/2-HLG
Description
AKL.XW3-1/2-HLG THRUST BALL BEARING ; 88.9MM X 117.48MM
Part # AKL.XW3-1/2-HLG
BDI # 1178865
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
88.9
Height - Inch:
0.75
Bore 2 - Inch:
3.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable
Cage Material:
Steel
AKL.D39-1/2-HLG
Description
AKL.D39-1/2-HLG THRUST BALL BEARING ; NON-RETURNABLE 76.28MM ID X 116.69MM OD
Part # AKL.D39-1/2-HLG
BDI # 1172713
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3
Bore 2 - Millimeter:
77.8
Height - Inch:
1
Bore 2 - Inch:
3.063
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Other Features:
Single Row
Cage Material:
Steel
SX0964LLU
Description
SX0964LLU BALL BEARING ; 45MM ID 118MM OD 40MM W
Part # SX0964LLU
BDI # 17149897
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Pressed Cage
Snap Ring:
No
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.938
Bore 2 - Millimeter:
75.413
Height - Inch:
1
Bore 2 - Inch:
2.969
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
KB040AR0
Description
KB040AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # KB040AR0-RBC
BDI # 797176
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)