61828-2RZ-HLU
Description
61828-2RZ-HLU DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 140MM X 175MM
Part # 61828-2RZ-HLU
BDI # 24861288
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
U 320
Description
U 320 THRUST BEARING WASHER ; NON-RETURNABLE 135MMB 1 135MMB 2 175MMOD
Part # U 320
BDI # 1423846
Features
Height - Millimeter:
18
Bore 1 - Inch:
5.315
Bore 2 - Millimeter:
135
Height - Inch:
0.709
Bore 2 - Inch:
5.315
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Other Features:
Single Row
Rolling Element:
None
71828 ACDGA/P4
Description
71828 ACDGA /P4 ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71828 ACDGA/P4
BDI # 22783321
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71828 CD/P4DBC
Description
71828 CD /P4DBC ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71828 CD/P4DBC
BDI # 22783351
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
61828-2RZ
Description
61828-2RZ DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 61828-2RZ
BDI # 1268239
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2028
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No