Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
23.012
Height - Inch:
0.625
Bore 2 - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.844
Other Features:
Single Row
Cage Material:
Steel
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.3
Other Features:
Unground Anti-Friction | 1.938" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Z9504B
Description
Z9504B DEEP GROOVE BALL BEARING ; 19.075MM BORE 45.224MM OD 15.621MM W SR
Part # Z9504B
BDI # 1196903
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.621
Other Features:
Automotive Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No