6076 M/C3
Description
6076 M /C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6076 M/C3
BDI # 1267956
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6076 M
Description
6076 M DEEP GROOVE BALL BRG ; 380MMX560MMX82MM SINGLE ROW
Part # 6076 M
BDI # 1255526
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
80
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
464
Height - Inch:
3.15
Bore 2 - Inch:
18.268
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
KG200CP0
Description
KG200CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG200CP0-RBC
BDI # 797416
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG200AR0
Description
KG200AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG200AR0-RBC
BDI # 797415
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)