618/560 MA/C3
Description
618 /560 MA /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB
Part # 618/560 MA/C3
BDI # 1259538
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/560 MA
Description
618 /560 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 618/560 MA
BDI # 1267952
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
68/560MC3
Description
68/560MC3 DEEP GROOVE BALL BEARING ; 560MM BOREX680MM ODX56MM W 1-ROW
Part # 68/560MC3
BDI # 17758080
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
68/560L1
Description
68/560L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 68/560L1
BDI # 17145440
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG250AR0
Description
KG250AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG250AR0-RBC
BDI # 797421
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)