Page 1 of 5

Next

Compare
618/560 MA/C3

COMPARE

618/560 MA/C3

Description
618 /560 MA /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB

SKF

Part # 618/560 MA/C3

BDI # 1259538

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/560 MA

COMPARE

618/560 MA

Description
618 /560 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 618/560 MA

BDI # 1267952

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
68/560L1

COMPARE

68/560L1

Description
68/560L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE

NTN

Part # 68/560L1

BDI # 17145440

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Riveted Solid Cage
Inch - Metric: Metric
Outside Diameter - Inch: 26.772

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
68/560MC3

COMPARE

68/560MC3

Description
68/560MC3 DEEP GROOVE BALL BEARING ; 560MM BOREX680MM ODX56MM W 1-ROW

NSK

Part # 68/560MC3

BDI # 17758080

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 26.772

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KG250AR0

COMPARE

KG250AR0

Description
KG250AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG250AR0-RBC

BDI # 797421

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 27
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY