Page 1 of 6

Next

Compare
AKL.D27-HLG

COMPARE

AKL.D27-HLG

Description
AKL.D27-HLG THRUST BALL BEARING ; NON-RETURNABLE 53.975MM ID X 91.288MM OD

INA

Part # AKL.D27-HLG

BDI # 1172695

Features

Height - Millimeter: 20.65
Bore 1 - Inch: 2.125
Bore 2 - Millimeter: 54.762
Height - Inch: 0.813
Bore 2 - Inch: 2.156

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 3.594
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
AKL.D28

COMPARE

AKL.D28

Description
AKL.D28 THRUST BALL BEARING ; NON-RETURNABLE 55.65MM ID X 91.29MM OD

INA

Part # AKL.D28

BDI # 1172696

Features

Height - Millimeter: 20.65
Bore 1 - Inch: 2.188
Bore 2 - Millimeter: 56.363
Height - Inch: 0.813
Bore 2 - Inch: 2.219

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 3.594
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SB030AR0

COMPARE

SB030AR0

Description
SB030AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL

RBC BEARINGS

Part # SB030AR0-RBC

BDI # 797460

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SB030CP0

COMPARE

SB030CP0

Description
SB030CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL

RBC BEARINGS

Part # SB030CP0-RBC

BDI # 797461

Features

Enclosure: Open
Outer Race Width - Millimeter: 7.95
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 3.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SB030XP0

COMPARE

SB030XP0

Description
SB030XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL

RBC BEARINGS

Part # SB030XP0-RBC

BDI # 797462

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY