Page 1 of 5

Next

Compare
AKL.XW3-1/2-HLG

COMPARE

AKL.XW3-1/2-HLG

Description
AKL.XW3-1/2-HLG PALIER DE BUTEE A BILLES ; 88.9MM X 117.48MM

INA

Part # AKL.XW3-1/2-HLG

BDI # 1178865

Features

Height - Millimeter: 19.05
Bore 1 - Inch: 3.5
Bore 2 - Millimeter: 88.9
Height - Inch: 0.75
Bore 2 - Inch: 3.5

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Other Features: Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
KB040AR0

COMPARE

KB040AR0

Description
KB040AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL

RBC BEARINGS

Part # KB040AR0-RBC

BDI # 797176

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SB040CP0

COMPARE

SB040CP0

Description
SB040CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # SB040CP0-RBC

BDI # 797467

Features

Enclosure: Open
Outer Race Width - Millimeter: 7.95
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 4.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SB040AR0

COMPARE

SB040AR0

Description
SB040AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # SB040AR0-RBC

BDI # 797466

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SB040XP0

COMPARE

SB040XP0

Description
SB040XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # SB040XP0-RBC

BDI # 797468

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY