604ZZ
Description
604ZZ DEEP GROOVE BALL BEARING ; 4MM BOREX12MM ODX4MM W 1-ROW
Part # 604ZZ
BDI # 1412838
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5190
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
4
Bore 1 - Inch:
0.197
Bore 2 - Millimeter:
5.2
Height - Inch:
0.157
Bore 2 - Inch:
0.205
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
SS 604 ZZ
Description
SS 604 ZZ DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # SS 604 ZZ
BDI # 18260227
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS 604 2RS
Description
SS 604 2RS DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # SS 604 2RS
BDI # 18260228
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W 604
Description
W 604 DEEP GROOVE BALL BEARING ; NON-RETURNABLE STAINLESS STEEL
Part # W 604
BDI # 1423897
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No