Features
Height - Millimeter:
11.125
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.438
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Other Features:
Single Row
Cage Material:
Steel
AKL.FT08-HLG
Description
AKL.FT08-HLG THRUST BALL BEARING ; 0.313" X 0.625" X 0.25"
Part # AKL.FT08-HLG
BDI # 18316899
Features
Height - Millimeter:
6.35
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.25
Bore 2 - Inch:
0.313
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1703
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
S1KD7
Description
S1KD7 DEEP GROOVE BALL BEARING ; 1/4" ID 5/8" OD 0.196" WD
Part # S1KD7
BDI # 1371890
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1704
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
S1KDD
Description
S1KDD DEEP GROOVE BALL BEARING ; 1/4" ID 5/8" OD 9/32" WD
Part # S1KDD
BDI # 1371891
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1705
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No