JB055XP0
Description
JB055XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # JB055XP0-RBC
BDI # 797061
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB055AR0
Description
KB055AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # KB055AR0-RBC
BDI # 797188
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KB055XP0
Description
KB055XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # KB055XP0-RBC
BDI # 797190
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB055CP0
Description
KB055CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # KB055CP0-RBC
BDI # 797189
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)