XLS4-1/2A1GC3
Description
XLS4-1/2A1GC3 DEEP GROOVE BALL BEARING ; 4.5"ID 6.249"OD 0.875"W
Part # XLS4-1/2A1GC3
BDI # 1238022
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22.225
Other Features:
Deep Groove | Conrad | Extra Light Duty | Keyway On Inner or Outer Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
FPCU 508-2RS1
Description
FPCU 508-2RS1 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCU 508-2RS1
BDI # 1301823
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
XLS4-1/2
Description
XLS4-1 /2 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS4-1/2
BDI # 663398
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254778
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
JU055CP0
Description
JU055CP0 THIN SECTION BALL BEARING ; 139.7MM IDX158.75MM ODX12.7MM WD 2 SEALS
Part # JU055CP0-RBC
BDI # 797078
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU055XP0
Description
JU055XP0 THIN SECTION BALL BEARING ; 5-1/2" BORE 6-1/4" OD 1/2" WD SR 2 SEAL
Part # JU055XP0-RBC
BDI # 797079
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)