Page 1 of 2

Next

Compare
KB060AR0

COMPARE

KB060AR0

Description
KB060AR0 THIN SECTION BALL BEARING ; 6" BORE 6-5/8"OD 5/16"WD SR OPEN 25/PAK

RBC BEARINGS

Part # KB060AR0-RBC

BDI # 797191

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 6.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB060CP0

COMPARE

KB060CP0

Description
KB060CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # KB060CP0-RBC

BDI # 797192

Features

Enclosure: Open
Outer Race Width - Millimeter: 7.95
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 6.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KB060XP0

COMPARE

KB060XP0

Description
KB060XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # KB060XP0-RBC

BDI # 797193

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 6.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JB060CP0

COMPARE

JB060CP0

Description
JB060CP0 THIN SECTION BALL BEARING ; 6" ID X 6.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB060CP0-RBC

BDI # 23209227

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 6.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JB060XP0

COMPARE

JB060XP0

Description
JB060XP0 THIN SECTION BALL BEARING ; 6" ID X 6.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB060XP0-RBC

BDI # 23209229

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 6.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY