FPCU 600-2RS1
Description
FPCU 600-2RS1 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCU 600-2RS1
BDI # 1301824
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU060CP0
Description
JU060CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU060CP0-RBC
BDI # 797080
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU060XP0
Description
JU060XP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU060XP0-RBC
BDI # 797081
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC060AR0
Description
KC060AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC060AR0-RBC
BDI # 797224
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KC060CP0
Description
KC060CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC060CP0-RBC
BDI # 797225
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No