Page 1 of 2

Next

Compare
K18013XP0

COMPARE

K18013XP0

Description
K18013XP0 FOUR-POINT CONTACT BALL BRG ; POR

KAYDON

Part # K18013XP0

BDI # 22923719

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K19008AR0

COMPARE

K19008AR0

Description
KDN.K19008AR0 ANGULAR CONTACT BALL BRG ; 190MM IDX206MM OD

KAYDON

Part # K19008AR0

BDI # 22923736

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K19008XP0

COMPARE

K19008XP0

Description
KDN.K19008XP0 FOUR-POINT CONTCT BALL BRG

KAYDON

Part # K19008XP0

BDI # 22923744

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K18013CP0

COMPARE

K18013CP0

Description
K18013CP0 RADIAL CONTACT BALL BRG ; POR

KAYDON

Part # K18013CP0

BDI # 22923715

Features

Enclosure: Open
Outer Race Width - Millimeter: 13
Inch - Metric: Metric
Outside Diameter - Inch: 8.11
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
K19008CP0

COMPARE

K19008CP0

Description
K19008CP0 RADIAL CONTACT BALL BRG ; POR

KAYDON

Part # K19008CP0

BDI # 22923740

Features

Enclosure: Open
Outer Race Width - Millimeter: 8
Inch - Metric: Metric
Outside Diameter - Inch: 8.11
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY