Page 1 of 6

Next

Compare
SC00A06LLH1C3

COMPARE

SC00A06LLH1C3

Description
SC00A06LLH1C3 DEEP GROOVE BALL BEARING ; SMALL 10MM ID 27MM OD

NTN

Part # SC00A06LLH1C3

BDI # 17147001

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Low Torque Nitrile Friction Seal | -25 To 250 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 1.063

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
EC1-SC0081LLH1AC#06

COMPARE

EC1-SC0081LLH1AC#06

Description
EC1-SC0081LLH1AC#06 DEEP GROOVE BALL BRG

NTN

Part # EC1-SC0081LLH1AC#06

BDI # 17147000

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Low Torque Fluorinated Elastomer Rubber Friction Seal | -30 To 200 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 1.063

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: Special
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SC00A11LLH1C3

COMPARE

SC00A11LLH1C3

Description
SC00A11LLH1C3 BALL BEARING ; SMALL SIZE

NTN

Part # SC00A11LLH1C3

BDI # 1229210

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Inch - Metric: Metric
Outside Diameter - Inch: 1.063
Maximum Capacity / Filling Slot: No

Cage Material: Polyamide
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
6704

COMPARE

6704

Description
6704 DEEP GROOVE BALL BEARING ; 20MM ID 27MM OD 4MM W

NTN

Part # 6704

BDI # 1209320

Features

Enclosure: Open
Outer Race Width - Millimeter: 4
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.063

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
AB7

COMPARE

AB7

Description
AB7 BALL BEARING

SKF

Part # AB7

BDI # 1298200

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Alternator | With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.063

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY