KC110AR0
Description
KC110AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC110AR0-RBC
BDI # 797245
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
JU110XP0
Description
JU110XP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU110XP0-RBC
BDI # 797095
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU110CP0
Description
JU110CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU110CP0-RBC
BDI # 797094
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC110CP0
Description
KC110CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC110CP0-RBC
BDI # 797246
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC110XP0
Description
KC110XP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC110XP0-RBC
BDI # 797247
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)