JB120CP0
Description
JB120CP0 THIN SECTION BALL BEARING ; 12" ID X 12.625" OD X 0.3125" WID
Part # JB120CP0-RBC
BDI # 23209259
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JB120XP0
Description
JB120XP0 THIN SECTION BALL BEARING ; 12" ID X 12.625" OD X 0.3125" WID
Part # JB120XP0-RBC
BDI # 23209261
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)