Page 1 of 2

Next

Compare
E16R1-BKE#5

COMPARE

E16R1-BKE#5

Description
E16R1-BKE#5 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE ABEC-7

SKF

Part # MRC.E16R1-BKE#5

BDI # 663302

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.496
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Self-Aligning | Magneto | Counter Bored
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
SC0299LUZV2

COMPARE

SC0299LUZV2

Description
SC0299LUZV2 BALL BEARING

NTN

Part # SC0299LUZV2

BDI # 17149216

Features

Enclosure: 1 Metal Shield | 1 Seal
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 1.496

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SC0299LUZCS24

COMPARE

SC0299LUZCS24

Description
SC0299LUZCS24 RADIAL BALL BEARING ; 15MM ID 38MM OD 12MM W

NTN

Part # SC0299LUZCS24

BDI # 1229246

Features

Enclosure: 1 Metal Shield | 1 Seal
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 1.496

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: Special
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
U 203

COMPARE

U 203

Description
U 203 THRUST BEARING WASHER ; NON-RETURNABLE

SKF

Part # U 203

BDI # 1420994

Features

Height - Millimeter: 4
Bore 1 - Inch: 1.024
Bore 2 - Millimeter: 26
Height - Inch: 0.157
Bore 2 - Inch: 1.024

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 1.496
Other Features: Sphered Housing
Rolling Element: None

Price Inventory : Available to order
Loading Price
QTY
E 16

COMPARE

E 16

Description
E 16 MAGNETO BEARING ; 16MM BOREX38MM ODX10MM W

NSK

Part # E16

BDI # 20085165

Features

Enclosure: Open
Outer Race Width - Millimeter: 10
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.496

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY