Page 1 of 2

Next

Compare
K02508CP0

COMPARE

K02508CP0

Description
KDN.K02508CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 25MMIDX41MMOD

KAYDON

Part # KDN.K02508CP0

BDI # 22923216

Features

Enclosure: Open
Outer Race Width - Millimeter: 8
Inch - Metric: Metric
Outside Diameter - Inch: 1.614
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
K02508XP0

COMPARE

K02508XP0

Description
KDN.K02508XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 25MMIDX41MMOD

KAYDON

Part # KDN.K02508XP0

BDI # 22923220

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.614
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
VTAA19Z-4

COMPARE

VTAA19Z-4

Description
VTAA19Z-4 ANGULAR CONTACT BALL BEARING ; 19.2MM BOREX41MM ODX12MM W 1-ROW

NSK

Part # VTAA19Z-4

BDI # 21563115

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.614
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 45 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
S03503AS0

COMPARE

S03503AS0

Description
KDN.S03503AS0 ANGULAR CONTACT BALL BRG

KAYDON

Part # S03503AS0

BDI # 22925039

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.614
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
S03503XS0

COMPARE

S03503XS0

Description
KDN.S03503XS0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE 35MM IDX41MM ODX3MM W

KAYDON

Part # S03503XS0

BDI # 22925047

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.614
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY