AKL.4405

COMPARE

AKL.4405

Description
AKL.4405 THRUST BALL BEARING ; 3/4" BORE

INA

Part # AKL.4405

BDI # 1172129

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 0.75
Bore 2 - Millimeter: 19.837
Height - Inch: 0.625
Bore 2 - Inch: 0.781

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.688
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
KP8FS464

COMPARE

KP8FS464

Description
KP8FS464 AIRFRAME CONT BALL BRG ; 1/2"X1-11/16"X1/2" SR 2 SEAL

RBC BEARINGS

Part # KP8FS464

BDI # 794366

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.688

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP8FS428

COMPARE

KP8FS428

Description
KP8FS428 AIRFRAME CONT BALL BRG ; 1/2"X1-11/16"X1/2" SR 2 SEAL

RBC BEARINGS

Part # KP8FS428

BDI # 794365

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.688

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
F-700

COMPARE

F-700

Description
F-700 FLANGED BALL BEARING

KILIAN

Part # F-700

BDI # 19075853

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Other Features: Deep Groove | Precision Machined | 1.813" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 1.688

Maximum Capacity / Filling Slot: No
Internal Special Features: Wide Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY