MMN515BS45PP DM
Description
MMN515BS45PP DM PRECISION BALL BEARING ; NON-RETURNABLE SCREW SUPER PREC
Part # MMN515BS45PP DM
BDI # 1366960
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Height - Millimeter:
14
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25.2
Height - Inch:
0.551
Bore 2 - Inch:
0.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
ESS.4104-AW-HLG
Description
ESS.4104-AW-HLG ALIGNING THRUST WASHER ; NON-RETURNABLE
Part # ESS.4104-AW-HLG
BDI # 1172077
Features
Height - Millimeter:
5.5
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.217
Bore 2 - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Rolling Element:
None
ZKLN1545-2RS-XL
Description
ZKLN1545-2RS-XL X-LIFE BALL BRG ; 15MM X 45MM X 25MM
Part # ZKLN1545-2RS-XL
BDI # 1179040
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
14
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25.2
Height - Inch:
0.551
Bore 2 - Inch:
0.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Other Features:
Single Row
Cage Material:
Steel