Page 1 of 2

Next

Compare
KG160AR0

COMPARE

KG160AR0

Description
KG160AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG160AR0-RBC

BDI # 797409

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG160XP0

COMPARE

KG160XP0

Description
KG160XP0 THIN SECTION BALL BEARING ; 16" BORE 18" OD 1" WD SR OPEN

RBC BEARINGS

Part # KG160XP0-RBC

BDI # 797411

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG160CP0

COMPARE

KG160CP0

Description
KG160CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG160CP0-RBC

BDI # 797410

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 18

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KG160CP0

COMPARE

KG160CP0

Description
KDN.KG160CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 16"IDX18"OD

KAYDON

Part # KDN.KG160CP0

BDI # 22924969

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
KG160XP0

COMPARE

KG160XP0

Description
KDN.KG160XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 16.0"IDX18.0"ODX1.0" WIDE

KAYDON

Part # KDN.KG160XP0

BDI # 21439745

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY