Page 1 of 2

Next

Compare
38BG05S6G-2DST2F

COMPARE

38BG05S6G-2DST2F

Description
38BG05S6G-2DST2F ANGULAR CONTACT BL BRG

NACHI

Part # 38BG05S6G2DST2FBNLS

BDI # 19090887

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : Available to order
Loading Price
QTY
HB21

COMPARE

HB21

Description
HB21 BALL BEARING ; NON-RETURNABLE SMALL SIZE

NTN

Part # HB21

BDI # 1219807

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Radial
Inch - Metric: Metric
Outside Diameter - Inch: 2.126

Maximum Capacity / Filling Slot: No
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
38BD5417T12DDUK6-B01

COMPARE

38BD5417T12DDUK6-B01

Description
NSK 38BD5417T12DDUK6-B01

NSK

Part # 38BD5417T12DDUK6-B01

BDI # 1483335

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SX04A81C3

COMPARE

SX04A81C3

Description
SX04A81C3 INSERT BEARING ; NON-RETURNABLE 22MM ID 54MM OD 14MM W

NTN

Part # SX04A81C3

BDI # 1230995

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.126

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SX04A90C3

COMPARE

SX04A90C3

Description
SX04A90C3

NTN

Part # SX04A90C3

BDI # 1230996

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.126

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY