6006ZZC3
Description
6006ZZC3 DEEP GROOVE BALL BEARING ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 6006ZZC3
BDI # 1412806
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5842
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6907DDU
Description
6907DDU DEEP GROOVE BALL BEARING ; 35MM BOREX55MM ODX10MM W 1-ROW
Part # 6907DDU
BDI # 1187061
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
16006
Description
16006 DEEP GROOVE BALL BEARING ; 30MM BOREX55MM ODX9MM W 1-ROW
Part # 16006
BDI # 1412497
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261712
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006-2RZ-C3
Description
6006-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6006-2RZ-C3
BDI # 21957260
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6006-2RSC3
Description
6006-2RS-C3 DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM WD
Part # 6006-2RS-C3
BDI # 1424768
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No