DF0766LLUACS32
Description
DF0766LLUACS32 ANGULAR CONTACT BALL BRG ; DOUBLE ROW 35MM ID 64MM OD 37MM W
Part # DF0766LLUACS32
BDI # 1216727
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Polyacrylic Friction Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special
AKL908-HLG
Description
AKL908-HLG THRUST BALL BEARING ; 40MM ID X 64MM OD
Part # AKL.908-HLG
BDI # 18318330
Features
Height - Millimeter:
18
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40.2
Height - Inch:
0.709
Bore 2 - Inch:
1.583
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Other Features:
Single Row
Cage Material:
Steel
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
38
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
42.012
Height - Inch:
1.496
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
DF0957LLHCS75/L325
Description
DF0957LLHCS75/L325 ; POR OTHER AUTO
Part # DF0957LLHCS75/L325
BDI # 17146984
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Low Torque Nitrile Friction Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special