ESS.4107-AW
Description
ESS.4107-AW ALIGNING THRUST WASHER ; NON-RETURNABLE
Part # ESS.4107-AW
BDI # 1172084
Features
Height - Millimeter:
7
Bore 1 - Inch:
1.693
Bore 2 - Millimeter:
43
Height - Inch:
0.276
Bore 2 - Inch:
1.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Outside Diameter - Millimeter:
67
Rolling Element:
None
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
29
Other Features:
Special Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22.5
Other Features:
Rubber Seal | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SF0816
Description
SF0816 ANGULAR CONTACT BALL BEARING ; 38.1MM ID 67MM OD 16.4MM W
Part # SF0816
BDI # 1229880
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Pressed Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18.5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium