Features
Enclosure:
Open
Outer Race Width - Millimeter:
20.65
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263115
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AKL.W1-7/8
Description
AKL.W1-7/8 GROOVE RACE BALL BEARING ; NON-RETURNABLE
Part # AKL.W1-7/8-HLG
BDI # 18489185
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1.875
Bore 2 - Millimeter:
48.412
Height - Inch:
0.75
Bore 2 - Inch:
1.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
KP33BFS464
Description
KP33BFS464 AIRFRAME CONT BALL BRG ; 2.0625"X2.812"X0.437" SGL ROW
Part # KP33BFS464
BDI # 795686
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP33BFS428
Description
KP33BFS428 AIRFRAME CONT BALL BRG ; 2.0625"X2.812"X0.437" SGL ROW
Part # KP33BFS428
BDI # 795685
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
NMJ1.1/8M
Description
NMJ1.1/8M SELF ALIGNING BALL BEARING ; POR 1-1/8" BOREX2-13/16"ODX13/16"W 2-ROW
Part # NMJ1.1/8M
BDI # 1191981
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20.65
Other Features:
Medium Series
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing