Features
Height - Millimeter:
18
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50.2
Height - Inch:
0.709
Bore 2 - Inch:
1.976
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
2910
Description
2910 THRUST BALL BEARING ; NON-RETURNABLE 50MM ID 74MM OD 18MM W
Part # 2910
BDI # 1201065
Features
Height - Millimeter:
18
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50.2
Height - Inch:
0.709
Bore 2 - Inch:
1.976
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
18
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50.19
Height - Inch:
0.709
Bore 2 - Inch:
1.976
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel
45TNK804X
Description
45TNK804X BALL BEARING ; NON-RETURNABLE 45MM ID 74MM OD 15.8MM W
Part # 45TNK804X
BDI # 1202510
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.8
Other Features:
Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
SF0914
Description
SF0914 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 45MM ID 74MM OD 18MM W
Part # SF0914
BDI # 1229883
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Pressed Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)