Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
25.4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
XLS1-3/4-BRZ
Description
XLS1-3 /4-BRZ ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS1-3/4-BRZ
BDI # 663386
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254765
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263092
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MG305-DD
Description
MG305-DD DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # MG305-DD
BDI # 1304467
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25.4
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
MM9311WI 3H QUH
Description
MM9311WI 3H QUH PRECISION BALL BEARING ; EA = PAA/SET 1-3/4" ID 3" OD 2-1/2" WD
Part # MM9311WI3HQUH
BDI # 1366938
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring