AU0925-1LL/L588

COMPARE

AU0925-1LL/L588

Description
AU0925-1LL/L588

NTN

Part # AU0925-1LL/L588

BDI # 19089717

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.268
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ESS.4110-AW

COMPARE

ESS.4110-AW

Description
NOT AVAILABLE IN CANADA

INA

Part # 4110-AW

BDI # 1172090

Features

Height - Millimeter: 8
Bore 1 - Inch: 2.283
Bore 2 - Millimeter: 58
Height - Inch: 0.315
Bore 2 - Inch: 2.283

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 3.268
Outside Diameter - Millimeter: 83
Rolling Element: None

Price Inventory : Available to order
Loading Price
QTY