6012
Description
6012 DEEP GROOVE BALL BEARING ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 6012
BDI # 1412471
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4954
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6012DDU
Description
6012DDU DEEP GROOVE BALL BEARING ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 6012DDU
BDI # 1412829
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6012-2RS1/C3
Description
6012-2RS1 /C3 DEEP GROOVE BALL BRG ; 60MM BORE 95MM OD 18MM WD SR 2 SEALS
Part # 6012-2RS1/C3
BDI # 1417921
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
51114
Description
51114 THRUST BALL BEARING ; 70MM BORE 1 72MM BORE 2 95MM OD
Part # 51114
BDI # 1421508
Features
Height - Millimeter:
18
Bore 1 - Inch:
2.756
Bore 2 - Millimeter:
72
Height - Inch:
0.709
Bore 2 - Inch:
2.835
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Other Features:
Single Row
Cage Material:
Steel