Page 1 of 3

Next

Compare
K08008AR0

COMPARE

K08008AR0

Description
KDN.K08008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD

KAYDON

Part # KDN.K08008AR0

BDI # 22923351

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K08008CP0

COMPARE

K08008CP0

Description
KDN.K08008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD

KAYDON

Part # KDN.K08008CP0

BDI # 22923355

Features

Enclosure: Open
Outer Race Width - Millimeter: 8
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
K08008XP0

COMPARE

K08008XP0

Description
KDN.K08008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD

KAYDON

Part # KDN.K08008XP0

BDI # 22923359

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
4112-AW

COMPARE

4112-AW

Description
NOT AVAILABLE IN CANADA

INA

Part # 4112AW

BDI # 1172094

Features

Height - Millimeter: 8
Bore 1 - Inch: 2.717
Bore 2 - Millimeter: 69
Height - Inch: 0.315
Bore 2 - Inch: 2.717

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Other Features: Single Row
Rolling Element: None

Price Inventory : Available to order
Loading Price
QTY
K07013XP0

COMPARE

K07013XP0

Description
KDN.K07013XP0 FOUR-POINT CONTCT BALL BRG

KAYDON

Part # K07013XP0

BDI # 22923337

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY