7324WN MBR DU;7324WNMBRDUC1FS264B
Description
7324WN MBR DU ; 7324WNMBRDUC1FS264B ; BALL BRG ANGULAR CONTACT - SINGLE ROW
Part # 7324WNMBRDUC1FS264B
BDI # 1350571
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254949
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7016 ACD/P4APBCA
Description
7016 ACD /P4APBCA ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7016 ACD/P4APBCA
BDI # 1263972
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
5 (1 Pentaplex Set)
Raceway Style:
1 Rib Outer Ring
8315AAB
Description
8315AAB MATCHED BALL BEARING ; ANGULAR CONTACT
Part # MRC.8315AAB
BDI # 22777850
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
15 Degree | 40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
7324BDB
Description
7324BDB DUPLEX ANGULAR CONTACT BRG ; NON-RETURNABLE 120MM ID 260MM OD 55MM WD
Part # 7324BDB
BDI # 25267754
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7324BDB/4S
Description
7324BDB/4S DUPLEX ANGULAR CONTACT BRG (SMARTCATALOG)
Part # 7324BDB/4S
BDI # 25266601
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)