40BD49T12DDUKCG48S01
Description
40BD49T12DDUKCG48S01 BEARING
Part # 40BD49T12DDUKCG48S01
BDI # 17008258
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
CS-Special
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special
Precision Class:
ABEC 1 | ISO P0
MW204PP FS57658B
Description
MW204PP FS57658B PRECISION BALL BEARING
Part # MW204PP FS57658B
BDI # 1367064
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Wide Type
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
PMW205PP C3 FS57658H
Description
PMW205PP C3 FS57658H PRECISION BALL BRG
Part # PMW205PP C3 FS57658H
BDI # 1371223
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Wide Type | Loose Fit | C3 Clearance
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
MW204PP FS57658A
Description
MW204PP FS57658A PRECISION BALL BEARING
Part # MW204PP FS57658A
BDI # 1367063
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Wide Type
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable